DESCRIPTION

Linesets 1/4 x 3/8 x 1/2 Copper Line Set

LLSMSB14381230

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
30 in
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS