DESCRIPTION

  • Both lines insulated
  • Control wire included 2' longer at both ends
  • Fully Assembled
  • Ready to install

Linesets 1/4 x 3/8 x 3/8 in. Split Line Set with Wire

LSMS1438T145

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
37 in
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS