DESCRIPTION

  • Both lines insulated
  • Control wire included 2' longer at both ends
  • Fully Assembled
  • Ready to install

Linesets 1/4 x 5/8 x 3/8 in. 30 ft. Split Line Set with Wire

LSMS145830T145

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
37 in
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS