DESCRIPTION

  • Fully Assembled
  • Ready to install

Linesets 3/8 x 11/8 in. Insulation with Thermostat Wire

LLS11850T188

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS