DESCRIPTION

  • Fully Assembled
  • Ready to install

Linesets 3/8 x 3/4 in. 50 ft. Plain End Line Set

LLSC50

Liquid Line OD :

SPECIFICATIONS

Length
50 ft
Liquid Line OD
3/4 in
Material
Copper
Suction Line OD
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS