DESCRIPTION

  • Fully Assembled
  • Ready to install

Linesets 3/8 x 7/8 in. x 3/8 Line Set

LLS7850

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
42 in
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS