K-Flex Titan™ 1/4 x 3/8 in. x 15 ft. Standard Line Set

Part #LL406K0150M144162L  |  Item #7499601  |  Manufacturer Part #406K0150M144162L

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: K-Flex Titan™

Length: 15 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: [Copper, Plastic]

Material Type: PVC

Suction Line OD : 3/8 in

UL Listed: No