16 in. Dual Mount Round Bar Sink in Satin Stainless Steel
16 in. Dual Mount Round Bar Sink in Satin Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Material Type:
- 304
- Number of Bowls:
- 1
- Shape:
- Round
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 16 in