2-1/4 x 7 in. Bathroom Sink Drain in Satin Nickel

You last purchased this on
 
Linkasink

2-1/4 x 7 in. Bathroom Sink Drain in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

2-1/4 x 7 in. Bathroom Sink Drain in Satin Nickel

  • Fast #
  • Part #LD004SN
  • Item #3698264
  • Manufacturer Part #D004 SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASSE Standards:
No
ASTM:
No
AWWA:
No
Acid Base:
No
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dishwasher Safe:
No
Drain Location:
Center
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Grid Drain Material:
Brass
IAPMO Listed -:
No
ISO:
No
Insulated:
No
MA Approved -:
No
MSS:
No
Material:
Brass
NSF Certified:
No
Number of Connections:
1
Number of Pieces:
1 Piece
Odor:
No
Origin:
Domestic
Overflow Included:
No
Product Type:
Drain
Shape:
Round
Size:
1-1/2 in
Strainer Diameter:
2-1/4 in
Tailpiece Length:
7 in
Tailpiece Style:
Straight
UL Listed:
No
Weight:
2 lb