24 x 22 in. Recycled Glass Vanity Top in White

Part #LVT24W03  |  Item #8158212  |  Manufacturer Part #VT24W-03

$660.00 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

Drain Included: No

Faucet Included: No

GSA Approved: No

Height: 1-1/2 in

IAPMO Listed: No

Material: Recycled Glass

NSF Certified: No

Number of Holes: 3 Hole

Size: 24 in x 22 in

Vanity Top Shape: Rectangle

Width: 24 in