30 x 20 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Satin Stainless Steel

Part #LC07030SS  |  Item #7297559  |  Manufacturer Part #C070-30 SS

$3,120.00 EACH

Color/Finish: Satin Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beautifully hand-crafted with a durable finish
  • Constructed of T-304 grade stainless steel – Standard 14 gauge
  • Designed for drop-in or undermount installation
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 14

IAPMO Listed: No

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 30 in x 20 in

Shape: Rectangular

Sink Bowl Size: 27 in x 17 in x 10 in

Sink Installation Type: [Farmhouse, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 25 in - 30 in