30 x 20 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Linkasink

30 x 20 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

30 x 20 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #LC07130SS
  • Item #7297567
  • Manufacturer Part #C071-30 SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed of T-304 grade stainless steel – Standard 14 gauge
  • Designed for drop-in or undermount installation
  • Beautifully hand-crafted with a durable finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
14 ga
IAPMO Listed -:
No
Length:
30 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
27 in x 17 in x 10 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Width:
20 in