Brass Lift & Turn Drain in Satin Nickel
Brass Lift & Turn Drain in Satin Nickel
Frequently Purchased Together
Product Details
- Lift and turn open, twist to close
- All standard drains
- Brass construction
- Cannot be used with decorative drains
- Non-overflow
Specifications
- ADA Compliant:
- No
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-1/8 in
- Dishwasher Safe:
- No
- Drain Body Material:
- Brass
- Drain Location:
- Center
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Connections:
- 1
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Drain
- Shape:
- Round
- Size:
- 1-1/2 in
- Strainer Body:
- Solid Brass
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 2 lb