16 x 16 in. Round Dual Mount Bathroom Sink in Antique Bronze

You last purchased this on
 
Linkasink

Builder's Series 16 x 16 in. Round Dual Mount Bathroom Sink in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Builder's Series 16 x 16 in. Round Dual Mount Bathroom Sink in Antique Bronze

  • Fast #
  • Part #LBLD104AB
  • Item #7589198
  • Manufacturer Part #BLD104 AB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of brass – Builders Series 18 gauge
  • Designed for drop-in or undermount installation
  • Beautifully hand-crafted with a durable finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Builder's Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Round
Sink Bowl Size:
14 in x 14 in
Sink Depth:
7 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Width:
16 in