20-1/4 x 14-1/4 in. Drop-in and Undermount Stainless Steel Bar Sink in Satin Unlacquered Brass

You last purchased this on
 
Linkasink

Coco 20-1/4 x 14-1/4 in. Drop-in and Undermount Stainless Steel Bar Sink in Satin Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Coco 20-1/4 x 14-1/4 in. Drop-in and Undermount Stainless Steel Bar Sink in Satin Unlacquered Brass

  • Fast #
  • Part #LBLD107UB
  • Item #7297552
  • Manufacturer Part #BLD107 UB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Unlacquered Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of brass – Builders Series 18 gauge
  • Designed for drop-in or undermount installation
  • Beautifully hand-crafted with a durable finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Acid Base:
No
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Collection:
Coco
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Unlacquered Brass
Dishwasher Safe:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
ISO:
No
Insulated:
No
MA Approved -:
No
MSS:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Odor:
No
Origin:
Domestic
Overflow Included:
No
Product Type:
Sink
Shape:
Rectangular
Sink Bowl Size:
18-1/8 in x 12-1/8 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 14-1/4 in
UL Listed:
No
Vessel Only:
Yes
Weight:
10 lb