36 in. Floor Mount Vanity in White with Polished Brass

You last purchased this on
 
Linkasink

Kuba 36 in. Floor Mount Vanity in White with Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Kuba 36 in. Floor Mount Vanity in White with Polished Brass

  • Fast #
  • Part #LVAN36W003PB
  • Item #8158256
  • Manufacturer Part #VAN36W-003-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1" plywood construction
  • Gloss finish
  • Artisan painted finish
  • 3 way adjustable European soft close hinges
  • Multiple leg height options
  • Adjustable interior shelf
  • Full 3/4" finished back
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kuba
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plywood
Mirror Included:
No
NSF Certified:
No
Number of Doors:
2
Number of Shelves:
1
Product Type:
Vanity
Vanity Top Shape:
Rectangle
Width:
36 in