Linkasink
Mother Of Pearl 24 in. Floor Mount Vanity in Black
Part #LVAN24B007BC | Item #8158274 | Manufacturer Part #VAN24B-007-BC
Product Details
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Mother Of Pearl
Color Finish: Black
Color Finish Category: Blacks
Depth: 22 in
GSA Approved: No
Height: 33-1/2 in
IAPMO Listed: No
Material: Plywood
NSF Certified: No
Vanity Top Shape: Rectangle
Width: 24 in