Linkasink

Mother Of Pearl 24 in. Floor Mount Vanity in White with Black

Part #LVAN24W005BC  |  Manufacturer Part #VAN24W-005-BC

Call for Pricing EACH

Color/Finish: White/Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Mother Of Pearl

Color Finish: White/Black

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 24 in