24 in. Floor Mount Vanity in White with Polished Nickel

You last purchased this on
 
Linkasink

Mother Of Pearl 24 in. Floor Mount Vanity in White with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Mother Of Pearl 24 in. Floor Mount Vanity in White with Polished Nickel

  • Fast #
  • Part #LVAN24W004PN
  • Item #8158216
  • Manufacturer Part #VAN24W-004-PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1" plywood construction
  • Gloss finish
  • Hand applied mother of pear
  • 3 way adjustable European soft close hinges
  • Multiple leg height options
  • Adjustable interior shelf
  • Full 3/4" finished back
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mother Of Pearl
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plywood
Mirror Included:
No
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
1
Product Type:
Vanity
Vanity Top Shape:
Rectangle
Width:
24 in