Mother Of Pearl 24 in. Floor Mount Vanity in White with Satin Brass

Part #LVAN24W004SB  |  Item #8158275  |  Manufacturer Part #VAN24W-004-SB

$1,998.20 EACH

Color/Finish: White/Satin Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Mother Of Pearl

Color Finish: White/Satin Brass

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 24 in