24 in. Floor Mount Vanity in White with Satin Nickel

You last purchased this on
 
Linkasink

Mother Of Pearl 24 in. Floor Mount Vanity in White with Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Mother Of Pearl 24 in. Floor Mount Vanity in White with Satin Nickel

  • Fast #
  • Part #LVAN24W004SN
  • Item #8158279
  • Manufacturer Part #VAN24W-004-SN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mother Of Pearl
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
1
Vanity Top Shape:
Rectangle
Width:
24 in