Mother Of Pearl 30 in. Floor Mount Vanity in Black with Polished Nickel

Part #LVAN30B006PN  |  Item #8158330  |  Manufacturer Part #VAN30B-006-PN

$2,300.00 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Mother Of Pearl

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 30 in