30 in. Floor Mount Vanity in White with Polished Brass
Mother Of Pearl 30 in. Floor Mount Vanity in White with Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Mother Of Pearl
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plywood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Shelves:
- 1
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in