36 in. Floor Mount Vanity in White with Polished Nickel

You last purchased this on
 
Linkasink

Mother Of Pearl 36 in. Floor Mount Vanity in White with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Mother Of Pearl 36 in. Floor Mount Vanity in White with Polished Nickel

  • Fast #
  • Part #LVAN36W004PN
  • Item #8158220
  • Manufacturer Part #VAN36W-004-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mother Of Pearl
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
GSA Approved:
No
Height:
33-1/2 in
IAPMO Listed -:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NSF Certified:
No
Number of Doors:
2
Number of Shelves:
1
Vanity Top Shape:
Rectangle
Width:
36 in