Linkasink

Mother Of Pearl 36 in. Floor Mount Vanity in White with Satin Brass

Part #LVAN36W004SB  |  Item #8158236  |  Manufacturer Part #VAN36W-004-SB

$2,386.20 EACH

Color/Finish: White/Satin Brass

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Mother Of Pearl

Color Finish: White/Satin Brass

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 36 in