16 x 16 in. Square Dual Mount Bathroom Sink in Stainless Steel
Small Square 16 x 16 in. Square Dual Mount Bathroom Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of T-304 grade stainless steel – Standard 14 gauge
- Designed for drop-in or undermount installation
- Beautifully hand-crafted with a durable finish
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Small Square
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 14 in x 14 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in