21-3/4 x 15-1/4 in. Rectangular Drop-in;Undermount Bathroom Sink in Polished Stainless Steel
Tiffany 21-3/4 x 15-1/4 in. Rectangular Drop-in;Undermount Bathroom Sink in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of T-304 grade stainless steel – Standard 14 gauge
- Designed for drop-in or undermount installation
- Beautifully hand-crafted with a durable finish
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tiffany
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Length:
- 21-3/4 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-3/4 in x 13-1/4 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Weight:
- 16 lb
- Width:
- 15-1/4 in