21-3/4 x 15 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
Linkasink

Tiffany 21-3/4 x 15 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Tiffany 21-3/4 x 15 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #LP008W
  • Item #7170439
  • Manufacturer Part #P008 W
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each sink has variations in size, finish and texture
  • Overflow
  • Hand-crafted porcelain
  • Optional decorative grates
  • Limited lifetime warranty
  • Decorative grid strainer with overflow
  • Optional decorative drain with overflow
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tiffany
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
19 in x 12-1/4 in
Sink Depth:
7-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
21 in - 25 in
Width:
15 in