Tuxedo 24 in. Floor Mount Vanity in White with Polished Brass

Part #LVAN24W008PB  |  Item #8158071  |  Manufacturer Part #VAN24W-008-PB

$2,025.60 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Tuxedo

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Material: Plywood

NSF Certified: No

Vanity Top Shape: Rectangle

Width: 24 in