DESCRIPTION

  • Auto operation, auto clean
  • Auto restart for electrical interruptions
  • CHAOS natural air flow setting for the feeling of a gentle breeze in the room
  • Fabric strength, suitable for encapsulation and fabrication in temporary or permanent structures
  • High modulus, for immediate structural support
  • Improves the mechanical properties of soil and structural fill by absorbing tensile forces and reducing deformation
  • Jet Stream power cooling for rapid cool down of hot rooms
  • Low elongation, to restrain construction damage like tearing or puncturing
  • Performs separation beneath roads, keeping dissimilar materials separated to maintain their functionality
  • Power dehumidification

Linq Industrial Fabrics 12-1/2 ft. 315# Woven Stable Fabric

LGTF300125432

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Length
432 ft
Material
Plastic
Width
12-1/2 ft

Starting at
Call for Pricing
  • QUANTITY