Linq Industrial Fabrics 15 ft. 500 sq yd. 180EX Non-Woven Geotextile Fabric LGN0046

DESCRIPTION

  • Can improve the mechanical properties of soil and structural fill by absorbing tensile forces and reducing deformation
  • Excellent surface friction and built-in elongation
  • Filters soil particles while allowing excellent water permittivity for structures requiring drainage
  • High in-place and normal flow rates prevent excess water buildup and pore pressure, keeping civil structures strong and stable
  • High tensile strength, with excellent puncture and tear resistance
  • Perform separations beneath roads, keeping dissimilar materials separated to maintain their functionality
  • Provides erosion control structures with stabilization and filtration
  • Thick structure, allowing cushioning and lateral gas and liquid transmission

Linq Industrial Fabrics 15 ft. 500 sq yd. 180EX Non-Woven Geotextile Fabric

LGN0046

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Length
300 ft
Material
Plastic
Width
15 ft

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS