DESCRIPTION

Linq Industrial Fabrics 15 ft. 500 sq yd. DN601 Non-Woven Geotextile Fabric

LDN60115300

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Length
300 ft
Material
Plastic
Width
15 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY