DESCRIPTION

Linq Industrial Fabrics 15 ft. 600 sq yd. Woven Fabric

LDN20015360

Width:

SPECIFICATIONS

Length
360 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

Starting at
Call for Pricing
  • QUANTITY