Linq Industrial Fabrics 300 ft. 10 oz. Non-Woven Filter Fabric L250EX

DESCRIPTION

  • Fabric has been UV stabilized and is resistant to commonly encountered chemicals, mildew and insects found in soil

Linq Industrial Fabrics 300 ft. 10 oz. Non-Woven Filter Fabric

L250EX

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5199, ASTM D-5261, ASTM D-6241
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS