DESCRIPTION

Linq Industrial Fabrics 300 ft. 500 sq yd. Woven Fabric

LDNR116

Width:

SPECIFICATIONS

IsAcceptableImage
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

Starting at
Call for Pricing
  • QUANTITY