DESCRIPTION

Linq Industrial Fabrics 328 ft. 622 sq yd. Fabric

LDNR1161

Width:

SPECIFICATIONS

Length
328 ft
Material
Plastic
Material Type
Polypropylene
Width
17-1/10 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY