Linq Industrial Fabrics 360 ft. 6 oz. Non-Woven Filter Fabric L150EX

DESCRIPTION

  • Can improve the mechanical properties of soil and structural fill by absorbing tensile forces and reducing deformation
  • Excellent surface friction and built-in elongation
  • Filters soil particles while allowing excellent water permittivity for structures requiring drainage
  • High in-place and normal flow rates prevent excess water buildup and pore pressure, keeping civil structures strong and stable
  • High tensile strength, with excellent puncture and tear resistance
  • Perform separations beneath roads, keeping dissimilar materials separated to maintain their functionality
  • Provides erosion control structures with stabilization and filtration
  • Thick structure, allowing cushioning and lateral gas and liquid transmission

Linq Industrial Fabrics 360 ft. 6 oz. Non-Woven Filter Fabric

L150EX

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Length
360 ft
Material
Plastic
Material Type
Polypropylene
Width
12-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS