4.5 oz. Non-Woven Geotextile 12.5 x 360 ft.

Part #L140EX  |  Item #1845198  |  Manufacturer Part #140EX

Length:

360 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filters soil particles while allowing excellent water permittivity for structures requiring drainage
  • Provides erosion control structures with stabilization and filtration
  • Can improve the mechanical properties of soil and structural fill by absorbing tensile forces and reducing deformation
  • Perform separations beneath roads, keeping dissimilar materials separated to maintain their functionality
  • High in-place and normal flow rates prevent excess water buildup and pore pressure, keeping civil structures strong and stable
  • Excellent surface friction and built-in elongation
  • Effective filter, with tight pore size (AOS=70) and high permittivity
  • High tensile strength, with excellent puncture and tear resistance
  • Thick structure, allowing cushioning and lateral gas and liquid transmission

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Length: 360 ft

Material: Fabric

Width: 12-1/2 ft