Linq Industrial Fabrics

Thrace-Linq® 360 ft. Non-Woven Fabric

Part #LGW0031  |  Manufacturer Part #GW0031

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Thrace-Linq®

Length: 360 ft

Material: Non Woven Fabric

Width: 15 ft