32 oz. Black Tea
32 oz. Black Tea
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rainforest Alliance Certified™
- Perfectly blended for optimal taste
- 100% natural black tea
- Brew for 3-5 minutes in boiling water
- Shelf life: 540 days
- Calorie free (unsweetened), no additives or colors and helps keep you hydrated
- Long leaves to deliver an exceptionally pure tea flavor and aroma
Specifications
- Capacity:
- 32 oz
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Black Tea