Liquifix
16 oz. Industrial Grade Lubricant
Part #L401216 | Item #4631931 | Manufacturer Part #401216
$174.82
per CASE
Size:
16 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Industrial grade
- Safe on all surfaces
- Environmentally certified and safe for all materials
- Certified zero VOC's
- Odorless and non-staining
- Certified H-1 grade - food service
- Excellent corrosion resistance
- Indoor/outdoor use
Documents
Specifications
Product Type: Lubricant
Size: 16 oz