1-1/2 in. Pipe Support

Part #LH8847LOK  |  Item #4819675  |  Manufacturer Part #H88.47-LOK

$2.60 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities

Specifications

Application: ABS, CPVC, Copper Tubing, Flexible Metal Conduit

FM Approved: No

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: Nylon 66

Product Type: Pipe Support

Rigid Conduit Size: 1.5 in

UL Listed: No