3-1/2 - 4 in. Pipe Support

Part #LH88113LOK  |  Item #4819678  |  Manufacturer Part #H88.113-LOK

$13.00 EACH

Fits Pipe Size:

3-1/2 in - 4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities

Specifications

Fits Pipe Size: 3-1/2 in - 4 in

Material: Plastic

Material Type: Nylon