13W 2-Light Outdoor Ceiling Fixture with White Glass in Black
This product has been replaced by
Manufacturer Part #FK395-LE1200C-BW
Protek 13W 2-Light Outdoor Ceiling Fixture with White Glass in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED technology
- Includes two 13W bulbs
- Energy efficient
- Three year warranty
Documents
Specifications
- Collection:
- Protek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- GX23
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W