36-1/4 in. 26W 120/277V 2-Light LED Vanity Strip in White

You last purchased this on
 
Liteco

SQ Series 36-1/4 in. 26W 120/277V 2-Light LED Vanity Strip in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liteco

SQ Series 36-1/4 in. 26W 120/277V 2-Light LED Vanity Strip in White

  • Fast #
  • Part #LSQ3225T8LED
  • Item #7635581
  • Manufacturer Part #SQ3-225T8LED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting Hardware Included
  • Requires Certification

Specifications

Application:
Bathrooms
Coating:
Powder Coated
Collection:
SQ Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Wall Mount
Length:
36-1/4 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
2600
Lumens per Watt:
70
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
2
Power Source:
AC
UL Listed:
Yes
Volts:
120/277V
Watts:
26 W