10-1/2 in. Outdoor LED Wall Pack in Bronze
10-1/2 in. Outdoor LED Wall Pack in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for driveways, patios, loading areas and warehouses
- Button photocell
- Provides years of maintenance-free general illumination for residential and commercial outdoor applications
Documents
Specifications
- Application:
- Outdoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Polycarbonate Lens
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Light Bulb Type:
- LED
- Lumens:
- 1096
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22.8 W
- Width:
- 3-1/2 in