15W 1-Light Under-Counter Fixture with Rocker Switch in White
15W 1-Light Under-Counter Fixture with Rocker Switch in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hinged, removable channel cover allows hands-free wiring and quick installation
- Snap-fit channel cover attachment
- Durable White acrylic diffuser
- Includes on/off rocker switch
- Non-dimmable
- Direct wire
Documents
Specifications
- Application:
- Indoor, Residential, Industrial Trade
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic Lens
- Height:
- 1 in
- Installation Type:
- Surface Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 700
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Cabinet Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 2.07 lb
- Width:
- 4 in