16W 1-Light LED Flush Mount Ceiling Light in Antique Bronze
16W 1-Light LED Flush Mount Ceiling Light in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Height:
- 3-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1100
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 12-1/2 in