DESCRIPTION

  • Adjustable LED lampheads
  • Ni-Cad battery back-up
  • Self-contained emergency lighting unit
  • Thermoplastic housing

Lithonia Lighting 2-Light LED Emergency Light

LEU2LEDM12

Color Finish

 

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
CEC Compliant
Not for Sale in CA
Color Finish
White
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
No
Height
3-3/4 in
Installation Type
Wall Mount
Length
14-5/8 in
Lighting Style
Emergency Lighting
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Number Of Lights
2
Power Source
Battery
Type
Emergency Light
UL Listed
Yes
Volts
120/277V
Watts
1.8
Weight
1.6
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY