DESCRIPTION

  • Provides an attractive, low cost and energy efficient lighting solution in residential and light commercial applications
  • Ideal for use in foyers, hallways, bedrooms, closets, offices, and stairways

Lithonia Lighting 20W 1400 Lumens Ceiling Light in White

LFMMUSL914830WHM4

Manufacturer Part #: FMMUSL 9 14830 WH M4

Color/Finish

White

SPECIFICATIONS

Application
Indoor
Bulb Type
Integrated LED
Depth
5-3/5 in
Dimmable
Yes
ETL Listed
No
Glass Type
White Glass Diffuser
Green
Energy Star, Yes
Height
5-3/5 in
Installation Type
Flush Mount
Lumens
1400
Number Of Hours
30000
Power Source
Electric
Type
Flush Mount
UL Listed
Yes
Volts
120V
Watts
20
Weight
3
Width
9-1/4 in

Print

DOCUMENTS